Shop All Grease Gun Accessories
Milton
Narrow Needle Nose Dispenser
Mfr # S-3208
Zoro # G5527658
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 2.75
- Overall Width 0.5
- Weight 0.048
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-3208
- Zoro # G5527658
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Length | 2.75 |
Overall Width | 0.5 |
Overall Height | 0.5 |
Details
Item | Narrow Needle Nose Dispenser |
Material | Aluminum |
Weight | 0.048 |
Description
Narrow Needle Nose Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 5/8"-18 Thread (PB-SFFX-0806)
- KOYO Needle Roller Brg, 61014, 3/8in Bore, Open (RCB-061014-FS)
- INGERSOLL-RAND V Belt, Ingersoll Rand (32310153)
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- MILTON Replacement Hose Whip for 516, 15" (519)
- MILTON Seal Off Dispenser (S3209)
- MILTON Replacement Hose Whip for 504, 15" (510)
- MILTON Replacement Hose Whip for 501, 5 ft. (514)
- MILTON Replacement Hose Whip for 522, 12" (527)
- MILTON Replacement Hose Assembly, 10 ft. (C1006)
- PROLUBE Flexible Grease Hose, 18", 5800 psi, Guard (43781)
- Milton Grease Gun Accessories