Shop All Filters & Regulators
Milton
Mtl Piggyback Filter Regulator, 3/8" NPT
Mfr # 1110-1
Zoro # G5038531
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.6875
- Overall Width 2.75
- Weight 2.6
- Overall Length 9.75
- Material Diecast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1110-1
- Zoro # G5038531
- UPC # 030937316493
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 2.6875 |
Overall Width | 2.75 |
Overall Length | 9.75 |
Details
Item | Mtl Piggyback Filter Regulator,3/8" NPT |
Weight | 2.6 |
Material | Diecast Aluminum |
Description
Mtl Piggyback Filter Regulator,3/8 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- OILITE Thrst Wshr, 1 1/4in Bore, 2in OD, PK10 (SOT2006-01B)
- MARATHON Motor 1.50 Hp Condenser Fans Hvac/R Motor, 3 Phase, 1200 Rpm, 200-230/460 V, 56Z Frame, Opao (X503-P)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 8.75" OD (2BK90H)
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- MILTON Air Regulator, 1/4" NPT (1113)
- MILTON Mini Air Regulator 1/4" NPT, PK 12 (1145BK)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- MILTON Air Regulator, 3/8" NPT (1114)
- MILTON Air Regulator, 1/2" NPT (1115)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- Milton Filters & Regulators