Shop All Filter, Regulator, Lubricator
Milton
Mini Regulator Mounting Bracket
Mfr # 1160
Zoro # G5038455
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Threaded Nut That Holds Regulator to Bracket
- Overall Height 1
- Material Steel
- Overall Width 1.5
- Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1160
- Zoro # G5038455
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 1 |
Overall Width | 1.5 |
Height (In.) | 1 in |
Width (In.) | 1.5 in |
Length (In.) | 2.5 in |
Overall Length | 2.5 |
Details
Item | Mini Regulator Mounting Bracket |
Includes | Threaded Nut That Holds Regulator to Bracket |
Material | Steel |
Function | This Mounting Bracket is Designed for Mini Regulators and can be Securely Mounted to Surface Through Holes on L Shaped Bracket |
For Use On | Milton Mini Regulators |
Type | L-Type |
Application | This Mounting Bracket is Designed for Mini Regulators and can be Securely Mounted to Surface Through Holes on L Shaped Bracket |
Fits | Milton Mini Regulators |
Weight | 0.107 |
Accessory Type | Mini Regulator Mounting Bracket |
Description
Mini Regulator Mounting Bracket, Includes Threaded Nut That Holds Regulator to Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- SPEEDAIRE Latch Spring (TT2CU8801G)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84385)
- MILTON Deluxe Polycarbonate FRL Trio, 1/2" NPT (1102)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- MILTON Polycarbonate Mini Filter, 1/4" NPT (S-1144)
- T.F. HUDGINS Purge Fill Assembly Filter, Regulator and Lubricator Parts and Accesory (45200160)
- Milton Compressed Air Treatment