Shop All Filters & Regulators
Milton
Mini Piggyback FR Duo, 1/4" NPT, Poly
Mfr # S-1142
Zoro # G5039058
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.63
- Overall Height 3.5
- Overall Length 6.25
- Material Polycarbonate
- Weight 0.691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-1142
- Zoro # G5039058
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 1.63 |
Overall Height | 3.5 |
Overall Length | 6.25 |
Details
Item | Mini Piggyback FR Duo,1/4" NPT,Poly |
Material | Polycarbonate |
Weight | 0.691 |
Description
Mini Piggyback FR Duo,1/4 In. NPT,Poly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK184 X 1-3/16 SHEAVE (AK184 X 1-3/16 SHEAVE)
- TSUBAKI Sprocket , 25 Chain Size, 1/2 Bore Dia., 48 # of Teeth (25B48)
- HYDROMAXX 1.5"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112050)
- SUPER LUBE Anti-Corrosion/Connector Gel, 3 Oz. (82003)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- MILTON Air Regulator, 1/4" NPT (1113)
- MILTON Mtl Piggyback Filter Regulator, 1/2" NPT (1111-1)
- MILTON High Pressure FRL Regulator, 1/4" NPT (1113-8)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- MILTON Piggyback Filter/Regulator, 1/2" NPT (1111)
- ARO Regulator, Air Inlet 3/4", NPT, 300 scfm (R37451-600)
- Milton Filters & Regulators