Shop All Filter, Regulator, Lubricator
Milton
Mini Modular Diverters, 1/4"
Mfr # S-1163-26
Zoro # G8158291
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.94
- Overall Width 1.15
- Overall Length 1.2
- Weight 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1163-26
- Zoro # G8158291
- UPC # 030937321442
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 0.94 |
Overall Width | 1.15 |
Overall Length | 1.2 |
Details
Weight | 0.03 |
Description
Mini Modular Diverters,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Rev Drv 3 (954-04095)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100A-7W)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (4GYY7)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- MILTON Polycarbonate Lubricator, 1/2" NPT (1030)
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- MILTON Mini Filter/Lubricator Replacement Bowl (1152)
- MILTON Deluxe Metal FRL Trio, 1/4" NPT (1100M)
- MILTON Automatic Internal Filter Float Drain (1168)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D704)
- Milton Filter, Regulator, Lubricator