Shop All Filter, Regulator, Lubricator
Milton
Mini Lubricator, 1/4" NPT, Metal
Mfr # 1150M
Zoro # G5039085
original price:
$73.27
6% off
new price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Material Metal
- Overall Width 1.5
- Overall Length 5
- Weight 0.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1150M
- Zoro # G5039085
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 1.5 |
Overall Width | 1.5 |
Overall Length | 5 |
Details
Item | Mini Lubricator,1/4" NPT,Metal |
Material | Metal |
Weight | 0.36 |
Description
Mini Lubricator,1/4 In. NPT,Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Split Bronze Bushings (NU Series): 1 1/2 in. I.D., 1 1/2 in. Length, 1 21/32 in. O.D. (153845)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 16mm Width (6206 2RSNR/C3 PRX)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H5E)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 36# of Teeth (35A36)
- MILTON Polycarbonate Mini Lubricator, 1/4" NPT (S-1150)
- MILTON Heavy Duty Lubricator Metal Bowl, 1" (1132-8)
- MILTON Deluxe Metal FRL Trio, 1/4" NPT (1100M)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- MILTON FRL Modular System Mounting Bracket (S-1163-14)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- Milton Filter, Regulator, Lubricator