Shop All Filters & Regulators
Milton
Mini Low Pressure Regulator, 1/4" NPT
Mfr # S-1146
Zoro # G5038805
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.75
- Overall Width 1.5
- Overall Height 1.5
- Weight 0.202
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1146
- Zoro # G5038805
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Length | 2.75 |
Overall Width | 1.5 |
Overall Height | 1.5 |
Details
Item | Mini Low Pressure Regulator,1/4" NPT |
Weight | 0.202 |
Material | Nylon |
Description
Mini Low Pressure Regulator,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 2 ft Lead Hose 300 psi (HZR07530-02-14-G)
- DAYTON Run Capacitor, 15 MFD, 370V, Round (2MEC5)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/8In (6-6 F6L-S)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB40 (3TB40)
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- MILTON Piggyback Filter/Regulator, 1/4" NPT (1109)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- MILTON Piggyback Filter/Regulator, 1/2" NPT (1111)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- Milton Filters & Regulators