Shop All Filter, Regulator, Lubricator
Milton
Mini Heavy Duty Regulator, 1/4" NPT
Mfr # S-1145
Zoro # G5038811
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Material Steel
- Overall Width 1 1/2 in
- Body Material Nylon
- Overall Length 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1145
- Zoro # G5038811
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 2.75 |
Details
Item | Mini Heavy Duty Regulator,1/4" NPT |
Material | Steel |
Body Material | Nylon |
Weight | 0.444 |
Description
Mini Heavy Duty Regulator,1/4 In. NPT, Overall Width 1 1/2 in, Body Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 380-480V (FRN0004C2S-4U)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11F-3/8)
- PARKER SAE ORB - BLEED ADAPTER (4 P5ONBA-S)
- MCGILL CF Series, Cam Follower, #CF1-1/8 (CF1-1/8)
- MILTON Automatic Internal Filter Float Drain (1168)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- MILTON Deluxe Polycarbonate FRL Trio, 1/2" NPT (1102)
- MILTON Lubricator Metal Bowl, 1/2" NPT (1030-8)
- MILTON Lubricator Metal Bowl, 3/8" NPT (1029-8)
- MILTON Mini Regulator Mounting Bracket (1160)
- GROZ Air Regulator, 1in NPT, 210 cfm, 220 psi (R17954)
- Milton Filter, Regulator, Lubricator