Milton

Mini Filter Regulator Mounting Bracket


product price: $14.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 1
  • Material Diecast Aluminum
  • Overall Width 2.5
  • Overall Length 2.5
  • Weight 0.12
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 1
Overall Width 2.5
Overall Length 2.5

Details

Item Mini Filter Regulator Mounting Bracket
Material Diecast Aluminum
Weight 0.12

Description

Mini Filter Regulator Mounting Bracket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.