Shop All Filter, Regulator, Lubricator
Milton
Mini Filter Lubricator Mounting Bracket
Mfr # S-1163-22
Zoro # G5038288
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1
- Material Diecast Aluminum
- Overall Width 2.5
- Overall Length 2.5
- Weight 0.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-1163-22
- Zoro # G5038288
- UPC # 030937316813
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 1 |
Overall Width | 2.5 |
Overall Length | 2.5 |
Details
Item | Mini Filter Lubricator Mounting Bracket |
Material | Diecast Aluminum |
Weight | 0.11 |
Description
Mini Filter Lubricator Mounting Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 30 Gal, Horiz (1TZZ5)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (30MM SOFT CTL X 1500MM)
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9104-KDDG)
- CENTURY Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (FC3106F)
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- MILTON Lubricator Metal Bowl, 3/4" (1131-9)
- MILTON Lubricator Metal Bowl, 1/2" NPT (1030-8)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- CAMOZZI Mc202-R00Tf Pressure Regulator Series Mc, 1/2" NPTF Port, Operating Pressure 7.25-145Psi #10Bar, , (MC202-R00TF)
- Milton Filter, Regulator, Lubricator