Shop All Desiccant Dryers
Milton
Mini Air Station, Dessicant Filter, PK50
Mfr # 1173BK
Zoro # G7219757
original price:
$680.67
new price: $673.99
/pk 50, $13.48/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Material Plastic
- Overall Width 1.5
- Overall Length 3.81
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1173BK
- Zoro # G7219757
- UPC # 030937318404
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Overall Height | 1.5 |
Overall Width | 1.5 |
Overall Length | 3.81 |
Details
Item | Mini Air Station,Dessicant Filter,PK50 |
Material | Plastic |
Weight | 0.2 |
Description
Mini Air Station,Dessicant Filter,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A32 V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (6A142)
- GAST Piston Air Compressor, 1/2 HP, 115/230VAC (87R555-V101-N470X)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56 Frame (056T17D2101)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171533, Return Line, 10 micron (ZX-P171533)
- MILTON Desiccant Dryer System, 1/2" (1071)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- Milton Desiccant Dryers