Shop All Filters & Regulators
Milton
Midsize FRL Regulator, 1" NPT
Mfr # 1027
Zoro # G5038909
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.75
- Body Material Die Cast Aluminum
- Overall Height 3.76
- Overall Width 3.75
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1027
- Zoro # G5038909
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Length | 7.75 |
Overall Height | 3.76 |
Overall Width | 3.75 |
Details
Item | Midsize FRL Regulator,1" NPT |
Body Material | Die Cast Aluminum |
Material | Aluminum |
Weight | 1.45 |
Description
Midsize FRL Regulator,1 In. NPT, Overall Width 3 1/2 in, Body Material Die Cast Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1416, 7/8in Bore, Open (B-1416)
- SKF Radial Ball Bearing, Open, 15mm Bore Dia (6202 JEM)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D685)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- MILTON Mtl Piggyback Filter Regulator, 3/8" NPT (1110-1)
- MILTON Midsize Regulator, 3/4" NPT (1026)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- MILTON Deluxe Polycarbonate FR Duo, 1/4" NPT (1106)
- MILTON Deluxe Polycarbonate FR Duo, 3/8" NPT (1107)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- MILTON Poly Piggyback Filter Regulator, 1/4" (1109-5)
- Milton Filters & Regulators