Shop All Compressor Air Filters
Milton
Micro Filter with Metal Bowl, Site Glass and Overnight Drain - 9 oz.
Mfr # 1120-6
Zoro # G7219739
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2
- Overall Width 2
- Overall Length 6
- Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1120-6
- Zoro # G7219739
- UPC # 030937316547
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 2 |
Overall Width | 2 |
Overall Length | 6 |
Details
Item | Micro Filt,Mtl Bl,St Glss,Ovrngt Drn,9oz |
Weight | 1.9 |
Description
Micro Filt,Mtl Bl,St Glss,Ovrngt Drn,9oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 12/24VDC, 2A, NEMA 1/4 (13DV1A)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- COXREELS Reel Lp O/A 1/4In X 100Ft L/H (112WL-1-100)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting (6X392)
- MILTON Micro Filter Metal Bowl, 1/2" (1120-8)
- MILTON Polycarbonate FRL Micro Filter, 3/8" NPT (1019)
- MILTON Mini Micro Filter, 1/4" NPT, Metal (1144M)
- MILTON Coalescing Filter, 3/4" NPT, Metal Bowl (1037-8)
- MILTON Electronic Air Compressor Drain and Y Strainer (1139-3)
- MILTON Filter, Metal Bowl, 3/8" NPT (1019-8)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- Milton Compressor Air Filters