Shop All Compressor Air Filters
Milton
Micro Filter, Metal Bowl, Site Gls 3/8"
Mfr # 1019-6
Zoro # G5039286
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.6875
- Overall Height 2.6875
- Material Diecast Zinc
- Weight 1.8
- Overall Length 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1019-6
- Zoro # G5039286
- UPC # 030937316523
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 2.6875 |
Overall Height | 2.6875 |
Overall Length | 6.25 |
Details
Item | Micro Filter w/Metal Bowl,Site Gls 3/8" |
Material | Diecast Zinc |
Weight | 1.8 |
Description
Micro Filter w/Metal Bowl,Site Gls 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Assembly (42PC71)
- CONTINENTAL 1/2" ID x 50 ft Rubber Steam Hose BK (20023434)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210-2NSE9 C3)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 6 (CPH880-D6)
- MILTON Electronic Air Compressor Drain and Y Strainer (1139-3)
- MILTON Micro Filter Metal Bowl, 1/2" (1120-8)
- MILTON Coalescing Filter, 3/4" NPT, Metal Bowl (1037-8)
- MILTON Filter, Metal Bowl, 3/4" NPT (1022-8)
- MILTON Micro Filter, Metal Bowl, Site Gls 3/4" (1022-10)
- MILTON Electronic Compressor Tank Drain, 1/4" (1139-1)
- BETA 1 FILTERS Air Filter replacement filter for 100001611 / COMPAIR (B1AF0005156)
- Milton Compressor Air Filters