Shop All Compressor Air Filters
Milton
Micro Filter, Metal Bowl, Site Gls 3/4"
Mfr # 1022-10
Zoro # G5039240
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.75
- Overall Width 3.75
- Weight 4.05
- Material Metal
- Overall Length 10.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1022-10
- Zoro # G5039240
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 3.75 |
Overall Width | 3.75 |
Overall Length | 10.88 |
Details
Item | Micro Filter w/Metal Bowl,Site Gls 3/4" |
Weight | 4.05 |
Material | Metal |
Description
Micro Filter w/Metal Bowl,Site Gls 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 3/4" Bore, 2.50" OD (AK25-3/4)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- TITAN HD Motor Dual Run Cap, 80/10 MFD, 440V, Round (PRCFD8010A)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11DSA400O000030)
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- MILTON Filter, Metal Bowl, 3/8" NPT (1019-8)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- MILTON In-Line Filter 1/4" NPT (S-637)
- MILTON Coalescing Filter, 3/4" NPT, Metal Bowl (1037-8)
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- Milton Compressor Air Filters