Shop All Compressor Air Filters
Milton
Micro Filter, Metal Bowl, Site Gls 1/4"
Mfr # 1018-6
Zoro # G5039301
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.6875
- Overall Width 2.75
- Material Diecast Zinc
- Overall Length 6.25
- Weight 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1018-6
- Zoro # G5039301
- UPC # 030937316516
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 2.6875 |
Overall Width | 2.75 |
Overall Length | 6.25 |
Details
Item | Micro Filter w/Metal Bowl,Site Gls 1/4" |
Material | Diecast Zinc |
Weight | 1.8 |
Description
Micro Filter w/Metal Bowl,Site Gls 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES HOSE BARB SWIVEL FEMALE 5/16" ID X 1/4"N (AD7311)
- NTN NTN 63203LLB, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Double Sealed (63203LLB)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- MILTON Micro Filter, Metal Bowl, Site Gls 3/4" (1022-10)
- MILTON Coalescing Filter, 3/4" NPT, Metal Bowl (1037-8)
- MILTON Electronic Air Compressor Drain and Y Strainer (1139-3)
- MILTON Coalescing Filter, 1/2" NPT, Metal Bowl (1037)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- PRIMEFIT Air Line Filter With 1/2" Push To Connect Fittings (PCF3802)
- Milton Compressor Air Filters