Shop All Compressor Air Filters
Milton
Micro Filter, Metal Bowl, Site Gls 1/2"
Mfr # 1020-6
Zoro # G5039268
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.6875
- Overall Width 2.6875
- Overall Length 6.25
- Material Diecast Zinc
- Weight 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1020-6
- Zoro # G5039268
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 2.6875 |
Overall Width | 2.6875 |
Overall Length | 6.25 |
Details
Item | Micro Filter w/Metal Bowl,Site Gls 1/2" |
Material | Diecast Zinc |
Weight | 1.8 |
Description
Micro Filter w/Metal Bowl,Site Gls 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 52" Outside Length, 2/3" Top Width, 1 Ribs (B49/5L520)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (50BS10HT 1)
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (CL-22-F)
- MILTON In-Line Filter 1/4" NPT (S-637)
- MILTON Electronic Air Compressor Drain and Y Strainer (1139-3)
- MILTON Micro Filter, Metal Bowl, Site Gls 3/4" (1022-10)
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- MILTON Filter, Metal Bowl, 3/8" NPT (1019-8)
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 288 cfm, 250 psi Max Op Pressure, 3000 (F35451-411)
- Milton Compressor Air Filters