Shop All Push On Hose Fittings
Milton
M Style Swivel Hose Fitting, 3/8" MNPT
Mfr # S-99681-5
Zoro # G5034255
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.75
- Overall Length 3.13
- Weight 0.194
- Overall Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-99681-5
- Zoro # G5034255
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Height | 0.75 |
Overall Length | 3.13 |
Overall Width | 0.75 |
Details
Material | Steel |
Item | M Style Swivel Hose Fitting,3/8" MNPT |
Weight | 0.194 |
Description
M Style Swivel Hose Fitting,3/8 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Pk5, Pin Length: 0.72 in (2YEC4)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA3)
- LEGACY Gun, Booster (LCG1-01)
- NORD AC Gearmotor, 761.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 34.52)
- MILTON Reusable Hose End, 1/4"MNPT, 11/16"OD, PK10 (621-11)
- MILTON Hose End Fitting, 1/2" MNPT, 1/2" ID, PK5 (604-1)
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- MILTON Nipple Hose Fitting, MNPT, 1/2" (647-2)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-35AS)
- Milton Hose Fittings