Shop All Push On Hose Fittings
Milton
M Style Swivel Hose Fitting, 1/4" MNPT
Mfr # S-99681-4
Zoro # G5034261
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 3
- Overall Height 0.75
- Overall Width 0.75
- Weight 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-99681-4
- Zoro # G5034261
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Overall Length | 3 |
Overall Height | 0.75 |
Overall Width | 0.75 |
Details
Material | Steel |
Item | M Style Swivel Hose Fitting,1/4" MNPT |
Weight | 0.19 |
Description
M Style Swivel Hose Fitting,1/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-L44643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, L44643 (L44643)
- DAYTON Drft Bstr Mtr, Shd Pol, OAO, 1/15hp, 3000rpm (71219124M)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 14 in Stroke, Round Body Double Acting (5VMN8)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- MILTON Nipple Hose Fitting, MNPT, 1/2" (647-2)
- MILTON Hose Fitting, MNPT x FNPT, 3/8" x 1/4" (651)
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- MILTON Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10 (602)
- MILTON M Style Swivel Hose Fitting, 3/8" MNPT (S-99681-5)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x M5 x 0.8 (NSC06-M5)
- Milton Hose Fittings