Shop All Quick Connect Fittings
Milton
M Style Swivel Coupler and Plug Kit, 6Pc
Mfr # S-218
Zoro # G5036547
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Steel
- Overall Length 4.63
- Weight 0.6
- Overall Height 1.5
- Overall Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-218
- Zoro # G5036547
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 4.63 |
Overall Height | 1.5 |
Overall Width | 4 |
Details
Item | M Style Swivel Coupler and Plug Kit,6Pc |
Material | Brass, Steel |
Weight | 0.6 |
Description
M Style Swivel Coupler and Plug Kit,6Pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase (4P-5000)
- CORNWELL TOOLS Throttle Seat (RS501805)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- DIXON Barbed Hose Fitting, Hose ID 1", NPTF (1041612C)
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON P Style Plug, 3/8" FNPT, PK10 (1808)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- MILTON Twist Lock Universal Coupler, 1"Hose, PK10 (1862)
- MILTON Industrial Red Coupler/Plug Kit, 7 pcs. (S-307MKIT)
- DIXON WS-Series FeMNPT, 1", Coupler 1", ST (8WSF8)
- Milton Hose Fittings