Shop All Quick Connect Fittings
Milton
M Style Safety Coupler, 1/4" MNPT
Mfr # S-99706
Zoro # G5036346
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 0.269
- Overall Height 1.13
- Overall Length 3.13
- Overall Width 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-99706
- Zoro # G5036346
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.13 |
Overall Length | 3.13 |
Overall Width | 1.13 |
Details
Item | M Style Safety Coupler,1/4" MNPT |
Material | Plastic |
Weight | 0.269 |
Description
M Style Safety Coupler,1/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/8 BSP LH (57-000-095)
- SMC Tee, 1/8 in.x1/4 in., TubexTube (KQ2T01-07A)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/8" (29HY83)
- BESTORQ Aftermarket John Deere X320 (Deck 48" Secondary) Riding Lawn Mower Replacement Belt, B108LG (B108LG)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761-1)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- MILTON G Style Coupler, 1/2" FNPT, PK2 (S-1815-2)
- MILTON M Style Plug, 1/4" MNPT, PK10 (727)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT, PK10 (744)
- MILTON M Coupler, Drag Guard, 1/4"FNPT, PK10 (713)
- LEGACY COUPLER TYPE D RED 1/4" M NPT (LMA73420D)
- Milton Quick Connect Fittings