Shop All Quick Connect Fittings
Milton
M Style Safety Coupler, 1/4" FNPT
Mfr # S-99705
Zoro # G5036355
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 1.13
- Overall Length 2.88
- Weight 0.27
- Overall Width 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-99705
- Zoro # G5036355
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.13 |
Overall Length | 2.88 |
Overall Width | 1.13 |
Details
Item | M Style Safety Coupler,1/4" FNPT |
Material | Plastic |
Weight | 0.27 |
Description
M Style Safety Coupler,1/4 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 14M Timing Belts (2240-14M-55)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting (5VLD2)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- MILTON H Style Industrial Plug, 3/8" Hose Barb, PK100 (1837-6BK)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON M Style Coupler and Plug Kit, 12 Pcs, PK5 (S-210)
- Milton Hose Fittings