Shop All Quick Connect Fittings
Milton
M Style Recapper Plug, PK10
Mfr # 731
Zoro # G5037490
product price: $22.19
/pk 10, $2.22/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application M Style Recapper Plugs Thread Directly Onto Tire Valve Thread
- Material Steel
- Used For Tire Valve
- Type M Style Recapper Plug
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 731
- Zoro # G5037490
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.32 |
Overall Width | 0.56 |
Overall Height | 0.56 |
Details
Application | M Style Recapper Plugs Thread Directly Onto Tire Valve Thread |
Item | M Style Recapper Plug,PK10 |
Material | Steel |
Used For | Tire Valve |
Type | M Style Recapper Plug |
Number of Pieces | 1 |
Weight | 0.047 |
Description
M Style Recapper Plug, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYLOK Fast Plug Hydraulic & Anchoring Cement 10 lb (00924)
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B74SK (2B74SK)
- KOYO Needle Roller Brg, 67, 3/8in Bore, Open (B-67)
- MILTON M Style Plug, 1/4" MNPT, PK 5 (S-727-5)
- MILTON G Style Coupler, 3/8" FNPT, PK5 (1813)
- MILTON A Style Coupler, 1/4" MNPT (S-776)
- MILTON P Style 3/8" body Automotive Coupler, 3/8 FNPT, PK50 (1805BK)
- MILTON M Style Industrial Plug, 1/4" FNPT, PK2 (S-728)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- MILTON G Style Industrial Plug, 3/8" MNPT, PK100 (1819BK)
- Milton Hose Fittings