Shop All Quick Connect Fittings
Milton
M Style Push Type Coupler, 1/4" MNPT
Mfr # S-756
Zoro # G5036425
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.22
- Overall Length 2
- Overall Height 1
- Overall Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-756
- Zoro # G5036425
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2 |
Overall Height | 1 |
Overall Width | 1 |
Details
Item | M Style Push Type Coupler,1/4" MNPT |
Material | Brass |
Weight | 0.22 |
Description
M Style Push Type Coupler,1/4 In. MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Compressor Air Paper Filter ELEMENT ONLY for SA13 (SA13F)
- BRECO Safety Vent Coupler, Standard, 3/8" (SV4904)
- LOC-LINE In-Line Slide Valve, 2 1/2In, PK10 (89228)
- DAYTON DC Gearmotor, 1,087.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 90V DC Voltage (6Z406)
- MILTON M Style Industrial Air Plug, 1/4" MNPT, PK250 (727)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- MILTON P Style 3/8" Body Automotive Coupler, 1/4" MNPT, PK5 (1804)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1817)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- DIXON Female GHT Swivel x MNPT, 1/4" (5041204C)
- Milton Hose Fittings