Shop All Quick Connect Fittings
Milton
M Style Push Type Coupler, 1/4" FNPT
Mfr # S-755
Zoro # G5036431
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.99
- Overall Width 0.99
- Overall Length 1.84
- Weight 0.218
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-755
- Zoro # G5036431
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.99 |
Overall Width | 0.99 |
Overall Length | 1.84 |
Details
Item | M Style Push Type Coupler,1/4" FNPT |
Material | Brass |
Weight | 0.218 |
Description
M Style Push Type Coupler,1/4 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2743 mm Outside Length, 16 mm Top Width, 1 Ribs (5VX1080)
- ARO Valve Asm, M213LS (M213LS)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.28 in L (6502-08-08-SS)
- BLACK BULL Air Compressor Portable Air Pump 150 PSI, 12 Volt (AC150)
- MILTON T Style Automotive Plug, 1/4" FNPT, PK2 (S-784)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- MILTON P Style 3/8" Body Automotive Coupler, 1/4" MNPT, PK5 (1804)
- MILTON Automotive Blue Coupler/Plug Kit, 5 pcs. (S-305TKIT)
- MILTON T Style Plug, 1/4" FNPT, PK10 (784)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1859)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPA463-25K)
- Milton Quick Connect Fittings