Shop All Quick Connect Fittings
Milton
M Style Push Type Coupler, 1/4" FNPT, PK10
Mfr # 755
Zoro # G7220615
product price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 1.84
- Overall Height 0.99
- Weight 0.218
- Overall Width 0.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 755
- Zoro # G7220615
- UPC # 030937302434
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.84 |
Overall Height | 0.99 |
Overall Width | 0.99 |
Details
Item | M Style Push Type Coupler,1/4" Fnpt,PK10 |
Material | Brass |
Weight | 0.218 |
Description
M Style Push Type Coupler,1/4 In. Fnpt,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/4" Rod or 3/8" Piston Bore (ZUSASES-3)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 60 Series (SH6-62-T12)
- NSK NSK-6203V, 6200 Series Single Row Deep Groove Ball Bearing, 6203V (6203V)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24MP 90 (2501-24-24)
- MILTON P Style Coupler, 3/8" FNPT (S-1805)
- MILTON V Style High Flow Coupler, 3/8" FNPT, PK10 (766)
- MILTON G Style Coupler, 1/2" FNPT, PK2 (S-1815-2)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT, PK10 (744)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-3BP)
- Milton Quick Connect Fittings