Shop All Quick Connect Fittings
Milton
M Style Push-Lock Coupler, 3/8" Hose, PK50
Mfr # 1717-6BK
Zoro # G7221008
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2.77
- Weight 0.245
- Overall Width 0.93
- Overall Height 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1717-6BK
- Zoro # G7221008
- UPC # 030937306371
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.77 |
Overall Width | 0.93 |
Overall Height | 0.93 |
Details
Item | M Style Push-Lock Coupler,3/8" Hose,PK50 |
Material | Steel |
Weight | 0.245 |
Description
M Style Push-Lock Coupler,3/8 In. Hose,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-103 (124275 F2B SC 103)
- ARROW PNEUMATICS Standard Coalescing Filter W/Float Drain, 1/2" (F554FW)
- ECLIPSE TOOLS TuffCrimp Dieless 6 Ton Crimping Tool (902-544)
- SPEEDAIRE Pad, 3 (PN10D237032G)
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- MILTON G Style Coupler, 3/8" FNPT, PK5 (1813)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1858)
- MILTON M Style Industrial Coupler, 3/8" MNPT (S-719)
- MILTON M Style Coupler and Plug Kit, 5 Pcs (S-211)
- LEGACY LED-IN HOSE HP 100'X5/8"" (HFZG5100YW)
- Milton Hose Fittings