Shop All Quick Connect Fittings
Milton
M Style Push-Lock Coupler, 3/8" Hose, PK10
Mfr # 1717-6
Zoro # G5037761
original price:
$106.55
9% off
new price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Steel
- Overall Height 0.94
- Overall Width 0.94
- Overall Length 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1717-6
- Zoro # G5037761
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.94 |
Overall Width | 0.94 |
Overall Length | 2.76 |
Details
For Hose I.D. | 3/8" |
Material | Steel |
Item | M Style Push-Lock Coupler,3/8" Hose,PK10 |
Weight | 0.239 |
Description
M Style Push-Lock Coupler,3/8 In. Hose,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- INTERSTATE PNEUMATICS 0.380 Inch ID x 0.500 Inch Long Ferrules, PK 50 (F0622-50)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-25-13)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20661 (16Z-677)
- MILTON T Style Coupler, 1/4" FNPT, PK5 (787)
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- MILTON Universal Coupling Washer, 1/4" to 1", PK10 (1865-3)
- MILTON T Style Coupler and Plug Kit, 2 Pcs (S-782)
- MILTON M Style Plug, 1/8" FNPT, PK10 (729)
- MILTON V Style High Flow Coupler, 1/4" MNPT, PK10 (765)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E595)
- Milton Quick Connect Fittings