Shop All Quick Connect Fittings
Milton
M Style Push-Lock Coupler, 1/4" Hose, PK10
Mfr # 1717-4
Zoro # G5037770
original price:
$90.12
8% off
new price: $82.19
/pk 10, $8.22/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4"
- Material Steel
- Weight 0.234
- Overall Width 0.93
- Overall Length 2.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1717-4
- Zoro # G5037770
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.93 |
Overall Length | 2.66 |
Overall Height | 0.93 |
Details
For Hose I.D. | 1/4" |
Material | Steel |
Item | M Style Push-Lock Coupler,1/4" Hose,PK10 |
Weight | 0.234 |
Description
M Style Push-Lock Coupler,1/4 In. Hose,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- TRITAN Bushed Roller Chain Sprocket, Pitch Dia.: 4.783 in (40SH30H)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- MILTON M Style Plug, 1/4" FNPT, PK10 (728)
- MILTON M Style Industrial Air Coupler, 3/8" MNPT, PK100 (719BK)
- MILTON M Style Plug, 1/4" MNPT, PK10 (727)
- MILTON L Style Lincoln Plug, 1/4" FNPT, PK2 (S-792)
- MILTON Female T Style Recapper Plug, PK10 (779)
- MILTON M Style Plug, 1/8" MNPT, PK10 (726)
- MILTON H Style Plug, 1/4" MNPT, PK10 (1839)
- Milton Hose Fittings