Shop All Quick Connect Fittings
Milton
M Style Plug, 3/8" MNPT, PK10
Mfr # 733
Zoro # G5037475
product price: $31.59
/pk 10, $3.16/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.75
- Overall Length 1.75
- Weight 0.17
- Overall Width 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 733
- Zoro # G5037475
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.75 |
Overall Length | 1.75 |
Overall Width | 0.75 |
Details
Item | M Style Plug,3/8" MNPT,PK10 |
Material | Steel |
Weight | 0.17 |
Description
M Style Plug,3/8 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 3.31" L x 1.62" W x 1.62" H (CV-1000-MFMF-5)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 1-9/16" OAL (751-B3/8-20-3/8X24-B-ST)
- DDS Shaft Seal, 25 x 32 x 4 mm., VC, Nitrile Rubber (25324VC)
- HERITAGE Hose Clamp, Mini, SAE #5 All SS300 (HCMN-333-005-3125)
- MILTON D Style Coupler, 1/4" FNPT, PK10 (795)
- MILTON Safety Clip for Universal Coupling, PK10 (1865-1)
- MILTON G Style Industrial Plug, 1/2" MNPT, PK100 (1857BK)
- MILTON Straight Through Coupler, 1/4" FNPT, PK10 (1761)
- MILTON H Style Plug, 3/8" FNPT, PK10 (1838)
- MILTON P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5 (1803)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel Hose End Fitting for 1/4 Inch NPT Polyurethane Hose (HU14 Series) (HRPZ24-1)
- Milton Quick Connect Fittings