Shop All Quick Connect Fittings
Milton
M Style Plug, 1/8" MNPT, PK10
Mfr # 726
Zoro # G5037536
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.56
- Overall Length 1.63
- Weight 0.048
- Overall Height 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 726
- Zoro # G5037536
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.56 |
Overall Length | 1.63 |
Overall Height | 0.56 |
Details
Item | M Style Plug,1/8" MNPT,PK10 |
Material | Steel |
Weight | 0.048 |
Description
M Style Plug,1/8 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pusher (8940167653)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71732298M)
- BALDOR-RELIANCE Motor, 1/3 HP, 1750rpm, 56C, TENV F1 (CDP3316)
- NTN NTN JHM318410, Tapered Roller Bearing Cup Single Cup 155 Mm Od X 355 Mm W (JHM318410)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- MILTON Aro Green Coupler/Plug Kit, 5 pcs. (S-305AKIT)
- MILTON Twist Lock Universal Coupler, 3/4"HB, PK10 (1862-8)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1805)
- MILTON Cap Plas Dome S-Pack (S-439)
- MILTON M Style Safety Coupler, 1/4" FNPT (S-99705)
- MILTON INDUSTRIES 3/8" NPT Female P-Style Coupler (S-1805)
- Milton Quick Connect Fittings