Shop All Quick Connect Fittings
This Product is Discontinued
Milton
M Style Plug, 1/4" MNPT, PK25 (Discontinued)
Mfr # S-727-5
Zoro # G5036468
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Overall Length 1.69
- Overall Height 0.56
- Weight 0.118
- Overall Width 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-727-5
- Zoro # G5036468
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.69 |
Overall Height | 0.56 |
Overall Width | 0.56 |
Details
Item | M Style Plug,1/4" MNPT,PK25 |
Material | Steel |
Weight | 0.118 |
Description
M Style Plug,1/4 In. MNPT,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.