Shop All Quick Connect Fittings
Milton
M Style Industrial Recapper Plug
Mfr # S-731
Zoro # G7221595
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.56
- Overall Length 1.32
- Overall Height 0.56
- Weight 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-731
- Zoro # G7221595
- UPC # 030937318688
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.56 |
Overall Length | 1.32 |
Overall Height | 0.56 |
Details
Item | M Style Industrial Recapper Plug |
Weight | 0.06 |
Description
M Style Industrial Recapper Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Sprocket 6.59 Od, 1.4375 Bore, 80 Chain, 19 Teeth, 133758 (133758)
- D&D Timing Belt, 5M, 15 x 1000mm PL, T200 (1000-5M-15)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (QSCP 1 L 36)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- MILTON L Style Lincoln Plug, 1/4" FNPT, PK2 (S-792)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- Milton Hose Fittings