Shop All Quick Connect Fittings
Milton
M Style Industrial Plug, 1/4" FNPT, PK2
Mfr # S-728
Zoro # G7221428
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.63
- Overall Height 0.63
- Weight 0.103
- Overall Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-728
- Zoro # G7221428
- UPC # 030937400277
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.63 |
Overall Height | 0.63 |
Overall Length | 1.5 |
Details
Item | M Style Industrial Plug,1/4" Fnpt,PR |
Material | Steel |
Weight | 0.103 |
Description
M Style Industrial Plug,1/4 In. Fnpt,PR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NORMAN 425M, Spin-On, 25 micron, Outside-In (MF0058023)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (SF-16)
- ZENDEX - GO JACK Insert Steel (007-14)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- MILTON G Style Industrial Plug, 1/2" MNPT, PK100 (1857BK)
- MILTON G Style Coupler, 3/8" FNPT, PK5 (1813)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E654)
- Milton Quick Connect Fittings