Shop All Quick Connect Fittings
Milton
M Style Industrial Coupler, 3/8" MNPT
Mfr # S-719
Zoro # G7221358
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 2.13
- Overall Height 1
- Weight 0.213
- Overall Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-719
- Zoro # G7221358
- UPC # 030937007193
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.13 |
Overall Height | 1 |
Overall Width | 1 |
Details
Item | M Style Industrial Coupler,3/8" Mnpt |
Material | Brass |
Weight | 0.213 |
Description
M Style Industrial Coupler,3/8 In. Mnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZVJ5)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-06-50)
- PIX V-Belt, Cogged 3/8 X 132 (3VX1320)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 13 # of Teeth (50BS13H X 3/4)
- MILTON AA Style Coupler, 3/8" FNPT, PK5 (1875)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" MNPT, PK5 (1836)
- MILTON Hi Pressure Straight Thru Plug, 3/8" MNPT, PK50 (1767BK)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1818)
- MILTON Female T Style Recapper Plug, PK10 (779)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ2)
- Milton Hose Fittings