Shop All Quick Connect Fittings
Milton
M Style Industrial Air Recapper Plug, PK250
Mfr # 731BK
Zoro # G7221236
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 0.56
- Overall Length 1.32
- Weight 0.047
- Overall Width 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 731BK
- Zoro # G7221236
- UPC # 030937317230
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.56 |
Overall Length | 1.32 |
Overall Width | 0.56 |
Details
Item | M Style Indstrl Air Recapper Plug,PK250 |
Material | Steel |
Weight | 0.047 |
Description
M Style Indstrl Air Recapper Plug,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 27 rpm, TEFC, 115/230V (1L536)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- PIX Belt, B/5L, 21/32 x 168 in. OC (B165)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFH4)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763-1)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- MILTON M Style Industrial Coupler, 3/8" MNPT (S-719)
- MILTON A Style Coupler, 1/4" MNPT, PK10 (776)
- MILTON G Style Industrial Plug, 1/2" MNPT (S-1817)
- MILTON ColorFit Couplers, M, Red, 1/4" FNPT, PK10 (715MC)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- Milton Quick Connect Fittings