Shop All Quick Connect Fittings
Milton
M Style Industrial Air Plug, 3/8" Hose Barb, PK250
Mfr # 736-6BK
Zoro # G7221288
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.57
- Overall Length 2.25
- Weight 0.056
- Overall Height 0.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 736-6BK
- Zoro # G7221288
- UPC # 030937305893
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.57 |
Overall Length | 2.25 |
Overall Height | 0.57 |
Details
Item | M Stl Ind Air Plug,3/8" Hose Barb,PK250 |
Material | Steel |
Weight | 0.056 |
Description
M Stl Ind Air Plug,3/8 In. Hose Barb,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1100,115/230V, 48Z, TEAO (C045A)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- NANO No Air Loss Condensate Drain, Magnetic (NMD 12)
- WESTWARD Grease Fitting, Straight, Stl, 15/16"L, PK10 (52NZ33)
- MILTON H Style Industrial Plug, 1/4" MNPT, PK100 (1839BK)
- MILTON M Style Coupler, 3/8" MNPT, PK10 (719)
- MILTON G Style Industrial Plug, 3/8" MNPT, PK100 (1819BK)
- MILTON Female T Style Recapper Plug, PK10 (779)
- MILTON Twist Lock Universal Coupler, 2"FNPT, PK10 (1864-14)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1806)
- PREVOST 1/2" MNPT Steel High Flow Plug (ERP 116253)
- Milton Quick Connect Fittings