Shop All Quick Connect Fittings
Milton
M Style Industrial Air Plug, 3/8" FNPT, PK250
Mfr # 732BK
Zoro # G7221297
product price: $621.99
/pk 250, $2.49/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.75
- Weight 0.15
- Overall Length 1.69
- Overall Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 732BK
- Zoro # G7221297
- UPC # 030937305862
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.75 |
Overall Length | 1.69 |
Overall Height | 0.75 |
Details
Item | M Style Indstrl Air Plug,3/8" Fnpt,PK250 |
Material | Steel |
Weight | 0.15 |
Description
M Style Indstrl Air Plug,3/8 In. Fnpt,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x15/16)
- TIMKEN TIM-25521, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25521 (25521)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.328 In Od X 0.465 In W; Case Carburized Steel (LM67010)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 1 gal. (10001)
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- MILTON M Style Industrial Coupler, 3/8" MNPT (S-719)
- MILTON Hi Flow Purple Coupler/Plug Kit, 7 pcs. (S-307VKIT)
- MILTON H Style Industrial Coupler, 3/8" MNPT, PK50 (1836BK)
- MILTON A Style Coupler and Plug Kit, 5 Pcs (S-213)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/2 in, Quick-Connect x FNPT, Steel (4FF4)
- Milton Hose Fittings