Shop All Quick Connect Fittings
Milton
M Style Industrial Air Plug, 1/4" Hose Barb, PK250
Mfr # 736BK
Zoro # G7221227
product price: $734.99
/pk 250, $2.94/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2.24
- Overall Height 0.56
- Overall Width 0.56
- Weight 0.052
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 736BK
- Zoro # G7221227
- UPC # 030937305886
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.24 |
Overall Height | 0.56 |
Overall Width | 0.56 |
Details
Item | M Stl Ind Air Plug,1/4" Hose Barb,PK250 |
Material | Steel |
Weight | 0.052 |
Description
M Stl Ind Air Plug,1/4 In. Hose Barb,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.5 Rod (288465)
- NATIONAL Small Bore Metric Seals, 60X75X10-R2LS32-S (60X75X10-R2LS32-S)
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF12 B)
- MILTON M Coupler and Plug Kit, 1/4"NPT (S-711)
- MILTON M Style Industrial Air Coupler, 3/8" Hose Barb, PK100 (717-6BK)
- MILTON T Style Coupler, 3/8" Hose Barb, PK10 (786-6)
- MILTON M Push-Lock Plug, 3/8"Hose Barb, PK10 (1736-6)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- MILTON M Style Industrial Air Plug, 1/4" FNPT, PK250 (728BK)
- MILTON G Style Industrial Plug, 1/2" MNPT (S-1817)
- Milton Hose Fittings