Shop All Quick Connect Fittings
Milton
M Style Industrial Air Coupler, Drag Guard, 1/4"MNPT, PK100
Mfr # 714BK
Zoro # G7221139
product price: $673.99
/pk 100, $6.74/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 2.06
- Overall Width 0.93
- Overall Height 0.93
- Weight 0.203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 714BK
- Zoro # G7221139
- UPC # 030937305763
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.06 |
Overall Width | 0.93 |
Overall Height | 0.93 |
Details
Item | M Stl Ind Air Cpl,Drg Grd,1/4"Mnpt,PK100 |
Material | Brass |
Weight | 0.203 |
Description
M Stl Ind Air Cpl,Drg Grd,1/4 In.Mnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Plate Tip, Replacement (39862-2)
- BLACK SWAN Utility/Monotop pint with dauber (22280)
- ALL-SOURCE 1 Oz. Waterproof Plumber Grease (050035)
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- MILTON V Style High Flow Coupler, 3/8" MNPT (S-767)
- MILTON Aro Green Coupler/Plug Kit, 5 pcs. (S-305AKIT)
- MILTON Twist Lock Univ Coupler, 1/2"MNPT, PK10 (1863-6)
- MILTON M Style Plug, 3/8" FNPT, PK10 (732)
- MILTON M Style Industrial Air Plug, 3/8" MNPT, PK250 (733BK)
- MILTON Hi Flow Purple Coupler/Plug Kit, 3 pcs. (S-303VKIT)
- INGERSOLL-RAND NEEDLE HOLDER (PF2219-21)
- Milton Quick Connect Fittings