Shop All Quick Connect Fittings
Milton
M Style Industrial Air Coupler, 3/8" MNPT, PK100
Mfr # 719BK
Zoro # G7221254
product price: $718.99
/pk 100, $7.19/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 1
- Overall Width 1
- Overall Length 2.13
- Weight 0.229
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 719BK
- Zoro # G7221254
- UPC # 030937305831
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1 |
Overall Width | 1 |
Overall Length | 2.13 |
Details
Item | M Stl Indstrl Air Couplr,3/8" Mnpt,PK100 |
Material | Brass |
Weight | 0.229 |
Description
M Stl Indstrl Air Couplr,3/8 In. Mnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Ferris 5021976 Flat Idler Pulley - 6'' Flat Dia. - 1/2'' Bore - Steel (31600100)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Sleeve, Socket, 30E686 (30E686)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V66 (3B5V66)
- FASCO Motor, 1/15, 1/12, 1/10 HP, OEM Replacement Brand: McQuay Replacement For: 879-382564B-00 (D1140)
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- MILTON 1/4 NPT M Style Nipple and 711S (MI711S)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- MILTON Coupler Washer, M / T-Style (768)
- MILTON Twist Lock Universal Coupler, 1"Hose, PK10 (1862)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" FNPT, PK5 (1815)
- PARKER E-Z-Mate Quick Connect 3/4In Pipe Coupling (EZ-751-12FP)
- Milton Quick Connect Fittings