Shop All Quick Connect Fittings
Milton
M Style Industrial Air Coupler, 3/8" Hose Barb, PK100
Mfr # 717-6BK
Zoro # G7221044
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.232
- Overall Length 2.86
- Overall Height 0.94
- Overall Width 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 717-6BK
- Zoro # G7221044
- UPC # 030937305817
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.86 |
Overall Height | 0.94 |
Overall Width | 0.94 |
Details
Item | M Stl Ind Air Couplr,3/8" Hose Brb,PK100 |
Material | Brass |
Weight | 0.232 |
Description
M Stl Ind Air Couplr,3/8 In. Hose Brb,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Chain & Cable Heavy, Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-040)
- MIDWEST FASTENER No. 35 Roller Chain Offset Link 5PK (75861)
- CLIMAX METAL PRODUCTS H2C-293 Two-Piece Clamping Collar Recessed Screw (H2C-293)
- INTERSTATE PNEUMATICS Compressor Air Filter Paper ELEMENT ONLY - for SA15 (SA15F)
- MILTON A Style ARO Plug, 1/4" MNPT, PK250 (777BK)
- MILTON M Coupler, Drag Guard, 1/4"FNPT, PK10 (713)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761-1)
- MILTON V Style High Flow Plug, 1/4" MNPT, PK10 (760-1)
- MILTON L Style Plug, 1/4" MNPT, PK10 (791)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin, PK 6 (FS244-D6)
- Milton Quick Connect Fittings