Shop All Quick Connect Fittings
Milton
M Style Industrial Air Coupler, 3/8" FNPT, PK100
Mfr # 718BK
Zoro # G7221263
product price: $809.99
/pk 100, $8.10/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.236
- Overall Height 0.96
- Overall Width 0.96
- Overall Length 2.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 718BK
- Zoro # G7221263
- UPC # 030937305824
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.96 |
Overall Width | 0.96 |
Overall Length | 2.07 |
Details
Item | M Stl Indstrl Air Couplr,3/8" Fnpt,PK100 |
Material | Brass |
Weight | 0.236 |
Description
M Stl Indstrl Air Couplr,3/8 In. Fnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS PROTECTOR THREAD THREAD (54076)
- GATES Metric-Power V-Belts, XPZ887 (XPZ887)
- A.R. NORTH AMERICA Connecting Rod, Bronze (AR1383020)
- CONTINENTAL CONTITECH BX45 Cogged V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (BX45)
- MILTON HighFlow Couplers, V, Prple, 1/4" FNPT, PK10 (764VC)
- MILTON H Style Coupler, 3/8" Hose Barb, PK5 (1836-6)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- MILTON T Style Automotive Plug, 1/4" MNPT, PK250 (783BK)
- MILTON H Style Coupler, 1/4" MNPT (S-1834)
- MILTON M Style Plug, 3/8" Hose Barb, PK10 (736-6)
- DIXON TSeries MNPT, 3/8", Ball Coupler 3/8", ST (3TM3)
- Milton Quick Connect Fittings