Shop All Quick Connect Fittings
Milton
M Style Industrial Air Coupler, 1/4" Hose Barb, PK100
Mfr # 717BK
Zoro # G7221166
product price: $796.99
/pk 100, $7.97/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 0.94
- Overall Height 0.94
- Overall Length 2.85
- Weight 0.226
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 717BK
- Zoro # G7221166
- UPC # 030937305800
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.94 |
Overall Height | 0.94 |
Overall Length | 2.85 |
Details
Item | M Stl Ind Air Couplr,1/4" Hose Brb,PK100 |
Material | Brass |
Weight | 0.226 |
Description
M Stl Ind Air Couplr,1/4 In. Hose Brb,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 2540 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B97)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3058)
- DAYTON High Speed Sub Assembly (P146-525-0130)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3325X6)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762-1)
- MILTON Coupler Washer, M / T-Style (768)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1858)
- MILTON A Style Coupler and Plug Kit, 5 Pcs (S-213)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- DIXON Agricultural Ball Coupler 3/4", NPTF 3/4" (6AGF6)
- Milton Quick Connect Fittings