Shop All Quick Connect Fittings
Milton
M Style Coupler and Plug Kit, 7 Pcs
Mfr # S-212
Zoro # G5036599
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Steel
- Overall Width 4
- Overall Length 4.63
- Overall Height 1.12
- Weight 0.563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-212
- Zoro # G5036599
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 4 |
Overall Length | 4.63 |
Overall Height | 1.12 |
Details
Item | M Style Coupler and Plug Kit,7 Pcs |
Material | Brass, Steel |
Weight | 0.563 |
Description
M Style Coupler and Plug Kit,7 Pcs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL-300 (PUN-H-10X1,5-BL-300)
- CONTINENTAL CONTITECH 6/B144 Banded V-Belt, 147" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B144)
- LIGHTOLIER Light Engine Module (L6R20835VA)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- MILTON H Style Plug, 1/4" MNPT, PK10 (1839)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT (S-743)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT, PK10 (743)
- MILTON Twist Lock Universal Coupler, 1"FNPT, PK10 (1864)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763-1)
- FOSTER Plug, 1/4" 1/4"MPT, Brass (FP252)
- Milton Quick Connect Fittings