Shop All Quick Connect Fittings
Milton
M Style Coupler and Plug Kit, 12 Pcs, PK5
Mfr # S-210
Zoro # G5036617
product price: $131.99
/pk 5, $26.40/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Steel
- Overall Length 4.63
- Overall Height 1.5
- Overall Width 4
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-210
- Zoro # G5036617
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 4.63 |
Overall Height | 1.5 |
Overall Width | 4 |
Details
Item | M Style Coupler and Plug Kit,12 Pcs,PK5 |
Material | Brass, Steel |
Weight | 1 |
Description
M Style Coupler and Plug Kit,12 Pcs,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces EPPENSTEINER 1561G25P, Return Line, 25 micron (ZX-1561G25P)
- DIAMOND D Combined Commstone, 3/4" Lx1/2" Wx3/8" H (COMMX950MF)
- MILTON Automotive Blue Coupler/Plug Kit, 7 pcs. (S-307TKIT)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 737846, Pressure Line, 25 micron, Outside-In (MF0058764)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- MILTON A Style ARO Plug, 1/4" MNPT, PK250 (777BK)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" FNPT, PK20 (778AC-20)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- MILTON M Style Industrial Air Plug, 3/8" MNPT, PK250 (733BK)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4,304 SS (30E588)
- Milton Hose Fittings