Shop All Quick Connect Fittings
Milton
M Style Coupler, 3/8" Hose Barb, PK10
Mfr # 717-6
Zoro # G5036860
product price: $75.49
/pk 10, $7.55/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.94
- Overall Length 2.86
- Overall Width 0.94
- Weight 0.232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 717-6
- Zoro # G5036860
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.94 |
Overall Length | 2.86 |
Overall Width | 0.94 |
Details
Item | M Style Coupler,3/8" Hose Barb,PK10 |
Material | Brass |
Weight | 0.232 |
Description
M Style Coupler,3/8 In. Hose Barb,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 150 psi (SW10-0A150)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- DAYTON 1X869 Bronze Sleeve Bearing (1X869)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPN352F)
- MILTON M Style Coupler, 3/8" FNPT, PK10 (718)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762)
- MILTON P Style 3/8" Body Automotive Coupler, 1/4" MNPT, PK5 (1804)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- Milton Hose Fittings