Shop All Quick Connect Fittings
Milton
M Style Coupler, 3/8" FNPT, PK10
Mfr # 718
Zoro # G5037551
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.251
- Overall Width 0.96
- Overall Length 2.07
- Overall Height 0.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 718
- Zoro # G5037551
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.96 |
Overall Length | 2.07 |
Overall Height | 0.96 |
Details
Item | M Style Coupler,3/8" FNPT,PK10 |
Material | Brass |
Weight | 0.251 |
Description
M Style Coupler,3/8 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/4"xHose, Barb, 3/16" (1020304C)
- BANDO S3M-225 Timing Belt, 60-S3M-225 (60-S3M-225)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- GATES 1080 mm Outside Length, 14 mm Top Width, 6 Ribs (420J6)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"FNPT (S-1750)
- MILTON V Style Coupler and Plug Kit, 6 Pcs (S-217)
- MILTON Twist Lock Universal Coupler, 1"Hose, PK10 (1862)
- MILTON P Style 3/8" body Automotive Coupler, 3/8 FNPT, PK50 (1805BK)
- MILTON H Style Coupler, 3/8" Hose Barb, PK5 (1836-6)
- MILTON Industrial Red Coupler/Plug Kit, 3 pcs. (S-303MKIT)
- MILTON G Style Coupler, 3/8" FNPT, PK5 (1813)
- Milton Quick Connect Fittings