Shop All Quick Connect Fittings
Milton
M Style Coupler, 1/4" Hose Barb, PK10
Mfr # 717
Zoro # G5037560
product price: $81.79
/pk 10, $8.18/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.226
- Overall Width 0.94
- Overall Length 2.85
- Overall Height 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 717
- Zoro # G5037560
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.94 |
Overall Length | 2.85 |
Overall Height | 0.94 |
Details
Item | M Style Coupler,1/4" Hose Barb,PK10 |
Material | Brass |
Weight | 0.226 |
Description
M Style Coupler,1/4 In. Hose Barb,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Single Sealed (6203LB C3)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3034)
- CLIMAX METAL PRODUCTS ISTC-037-24 One-Piece Threaded Clamping Collar (ISTC-037-24)
- MILTON P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5 (1803)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- MILTON D Style Plug, 1/4" FNPT, PK10 (798)
- MILTON P Style Coupler, 1/4" FNPT (S-1803)
- MILTON V Style Coupler and Plug Kit, 2 Pcs (S-216)
- MILTON M Style Plug, 1/4" FNPT, PK10 (728)
- GUARDAIR Coupler Plug, (M)NPT, 1/4, Steel (14H03M)
- Milton Quick Connect Fittings