Shop All Quick Connect Fittings
Milton
M Style 3-in-1 Manifold Kit, 5 Pcs
Mfr # S-221
Zoro # G5036510
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 1.5
- Weight 0.825
- Overall Length 4.63
- Overall Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-221
- Zoro # G5036510
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1.5 |
Overall Length | 4.63 |
Overall Width | 4 |
Details
Item | M Style 3-in-1 Manifold Kit,5 Pcs |
Material | Brass |
Weight | 0.825 |
Description
M Style 3-in-1 Manifold Kit,5 Pcs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (VEM3550)
- NTN Bearing, 1-1/4" Bore Dia., SS Housing (SUCPA206-20CCFG1)
- SIMPLE GREEN Simple Green Anti-Spatter, 32 oz. (1410001213452)
- FAG BEARINGS FAG-6203 2RS C3, Deep Groove BBear, Single Row 90Mm, 6203 2RS C3 (6203 2RS C3)
- MILTON M Coupler, Drag Guard, 1/4"FNPT, PK10 (713)
- MILTON Sfty Exhst Coupler, 1/4"Body, 1/4"FNPT, PK5 (1750)
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- MILTON V Style High Flow Plug, 1/4" MNPT, PK10 (760-1)
- MILTON Automotive Blue Coupler/Plug Kit, 14 pcs. (S-314TKIT)
- PRIMEFIT 6 Ball ARO Coupler Brass 1/4" x 1/4" Male NPT 10PCS (AC1414MB6-B10-P)
- Milton Hose Fittings